Rubbermaid® QST12RB Defenders® Fire Safe Silent Step On Stainless Steel Trash Can, 12 Gal.

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Rubbermaid® QST12RB Defenders® Fire Safe Silent Step On Stainless Steel Trash Can, 12 Gal.

Item #: WB138690SS

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $692.33 Save up to 35%
Price: $ 452.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Silent Defenders Step On Trash Cans
Stainless Steel

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. This Silent Defenders® model dampens lid noise and reduces draft contamination. Stainless Steel finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERFGQST12SSRB
    • MODEL138690SS
    • STYLESilent Defenders
    • TYPESquare
    • WEIGHT LBS20 (9.09 kg)
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS12 (45.42 l)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Works for Us

Your review: This can is a bit on the expensive side for its capacity and looks, but it was the right fit for our space. The mechanism is fairly heavy duty, which was important to us. The bag retaining system works well. The look is stainless and industrial, which works well in our stainless steel/eclectic kitchen, but is not to everyone's taste. We didn't really need the fire-safe feature, but it does seem to assure that the lid makes a good seal

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result