Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 24 Gallon Stainless Steel Open Top Receptacle, FGB1424SSRB
See all 12 items in product family

Rubbermaid® 24 Gallon Stainless Steel Open Top Receptacle, FGB1424SSRB

Item #: WBB50802

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $531.61 Save up to 35%
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® open top, stainless steel waste receptacle has a drop-in design that is ideal for clean rooms, operating rooms and more. The open top design eliminates draft contamination. Folding retainer bands securely hold bag inside the trash can. The legs on this garbage can feature nylon base pads for floor protection. 24 gallon capacity. Dimensions: 14”Sq. x 30”H.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • LINERRetainer Bands
    • MANUFACTURERS PART NUMBERFGB1424SSRB
    • STYLEOpen Top
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS24 (90.85 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.