Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 16 Gallon Stainless Steel Open Top Receptacle, FGB1424SSPL
See all 13 items in product family

Rubbermaid® 16 Gallon Stainless Steel Open Top Receptacle, FGB1424SSPL

Item #: WBB50801

Expected ship date 02/01/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $620.72 Save up to 38%
Price: $387.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® open top, stainless steel trash container has a drop-in design that is ideal for clean rooms, operating rooms and more. The open top design eliminates draft contamination. The legs on this garbage can feature nylon base pads for floor protection. Includes a rigid plastic liner. 16 gallon capacity. Dimensions: 14”Sq. x 30”H.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • LINERRetainer Bands w/Plastic Liner
    • MANUFACTURERS PART NUMBERFGB1424SSPL
    • STYLEOpen Top
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS16 (60.57 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.