Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® AOT15BK Crowne Open Top 15 Gallon Waste Receptacle w/Plastic Liner - Black
See all 12 items in product family

Rubbermaid® AOT15BK Crowne Open Top 15 Gallon Waste Receptacle w/Plastic Liner - Black

Item #: WBB50758

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $765.63 Save up to 35%
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® AOT15BK Crowne Open Top 15 Gallon Waste Receptacle w/Plastic Liner - Black
Open top garbage can has a 9”" diameter drop-in, disposal opening that helps eliminate the spread of germs. This receptacle has a durable fire-safe steel and aluminum construction with a black textured top and base. Bag securely fits between the rigid plastic liner and the receptacle for a neat appearance. Features a bottom rim that protects floors. Recommended for indoor use only. 15 gallon capacity. Dimensions: 15”"Dia x 30"”H.

Product Specifications

    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGAOT15BKPL
    • OPENING9"Dia.
    • DIAMETER INCHES15 (38.1 cm)
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS15 (56.78 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.