Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® AOT35SA Atrium® Aluminum Container, Open Top 35 Gallon - Satin Aluminum

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rubbermaid® AOT35SA Atrium® Aluminum Container, Open Top 35 Gallon - Satin Aluminum

Item #: WBB50857

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,178.56 Save up to 35%
Price: $ 771.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubbermaid® AOT35SA Open Top 35 Gallon Atrium® Aluminum Receptacle - Satin Aluminum
This seamless satin aluminum, open top trash receptacle has a durable fire-safe construction with a baked-on epoxy finish to provide years of service. The waste receptacle has a two-piece construction that allows removal of the top section for bag insertion and easy emptying. Trash can features a 9”" diameter disposal opening. Recommend for indoor use. 35 gallon capacity. Dimensions:18"”Dia x 32"”H.

Product Specifications

    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHSatin Aluminum
    • CONSTRUCTIONAluminum
    • LINERN/A
    • OPENING9"Dia. Open Top
    • DIAMETER INCHES18 (45.72 cm)
    • CAPACITY GALLONS35 (132.49 l)
    • BRANDRubbermaid® Commercial
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

sales assistant

Your review: our client was very pleased with this product

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.