Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® AOT30SABK Crowne Open Top 30 Gal. Receptacle w/Plastic Liner - Satin Aluminum/Black

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Rubbermaid® AOT30SABK Crowne Open Top 30 Gal. Receptacle w/Plastic Liner - Satin Aluminum/Black

Item #: WBB50852

Usually ships in 38 to 41 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $991.25 Save up to 36%
Price: $ 632.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® AOT30SABK Crowne Open Top 30 Gal. Receptacle w/Plastic Liner - Satin Aluminum/Black
Large open top garbage can has a 12”" diameter drop-in, disposal opening to help eliminate the spread of germs. This trash container has a durable, fire-safe steel and aluminum construction with a satin aluminum top and black textured base. Bags securely fit between the rigid plastic liner and the receptacle for a neat appearance. Features a bottom rim that protects floors. Recommended for indoor use only. 30 gallon capacity. Dimensions: 20”"Dia x 34.5"”H.

Product Specifications

    • HEIGHT INCHES34-1/2 (87.63 cm)
    • COLOR FINISHBlack/Aluminum
    • CONSTRUCTIONSteel/Aluminum
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGAOT30SABKPL
    • OPENING12"Dia.
    • DIAMETER INCHES20 (50.8 cm)
    • CAPACITY GALLONS30 (113.56 l)
    • BRANDRubbermaid® Commercial
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.