Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 40 Gallon Square Stainless Steel Waste Receptacle, FGT1940SSRB

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Rubbermaid® 40 Gallon Square Stainless Steel Waste Receptacle, FGT1940SSRB

Item #: WB257913SS

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,170.13 Save up to 35%
Price: $ 765.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® Stainless Steel Trash Can
This trash can is made with rugged #304 grade stainless steel to withstand heavy duty use. Unique retainer bands hide trash bag from view and allow easy emptying. The hinged top with self-closing springless dual entry doors complies with OSHA requirements. Holds 40 gallons.

Product Specifications

    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES19 (48.26 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • LINERRetainer Bands
    • MANUFACTURERS PART NUMBERFGT1940SSRB
    • STYLESwing Top
    • addon_typeTrash Container
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS40 (151.42 l)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

steel garbage can

Your review: It is as it was in catalog and fits in perfectly in our break room. Easy to keep clean too.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.