Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
15 Gallon Round Top Waste Receptacle with Plastic Liner - Red

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

15 Gallon Round Top Waste Receptacle with Plastic Liner - Red

Item #: WB228862RD

Expected ship date 01/02/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $330.97 Save up to 43%
Price: $ 189.95
Product Information
Customer Review
Product Q&A

This rugged receptacle with weatherproof and UV protected durable powder coat finish features a self-closing door that complies with OSHA requirements. Recessed handgrips permit easy outer container lift-off. Base is non-marring stainless steel.
Plastic Liner is Germ-fighter antimicrobial plastic.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • ASSEMBLYAssembled
    • LINERPlastic Liner
    • STYLERound Top
    • CAPACITY GALLONS15 (56.78 l)
    • BRANDRubbermaid Commercial

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Trash can

Your review: It even has a door on it to shove things in. What a great feature. Thanks

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.