Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Recycling Container with Bottle & Can Opening - 32 Gallon Capacity Red
See all 64 items in product family

Steel Recycling Container with Bottle & Can Opening - 32 Gallon Capacity Red

Item #: WB240628RD

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 281.95
Product Information
Customer Review
Product Q&A
Accessories
Steel Recycling Container with Bottle & Can Opening
32 Gallon Capacity
This square recycling container provides large capacity for efficient recycling waste disposal. Ideal for cafeterias, lunchrooms, schools and any other facility that recycles waste. Waste container is made with fire-safe steel for long life and durability. Large 15”W x 15”D square opening is covered by a hinged lid to protect contents while containing odors. Includes decals for easy recycling and waste identification. Steel bands inside container help retain garbage bags for easy maintenance.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHRed
    • % RECYCLED CONTENT70 Percent
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER32GC01-SC
    • STYLERecycling
    • TYPEBottle & Can
    • % POST CONSUMER RECYCLED CONTENT 85 Percent
    • BRANDWitt Industries
    • CAPACITY GALLONS32 (121.13 l)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

ACCOUNTING SENIOR CLERK

Your review: WE LOVE THIS ITEM.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Who manufactured this container?

Question Asked By: Jane , April 15, 2016

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.