Previous

Item in product family

Next

Item in product family
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
Rubbermaid Glutton® 1792372 Waste and Recycling Station - Blue

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Rubbermaid Glutton® 1792372 Waste and Recycling Station - Blue

Item #: WBB56513

Ships same day. Only 15 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,733.95 Save up to 35%
Price: $ 1,135.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Glutton® Recycling Station 1792372

All-in-one recycling station provides a centralized trash & recycling collection solution and efficient sortation. Recycling station offers a combined ultra high capacity of 92 gallons with segmentation for up to 4 separate 23-gallon waste containers. Recycling container is made with corrosion and impact resistant plastic; contains Post Consumer Recycling Resin to exceed EPA guidelines. Recycling container features restrictive opening tops with icon and word labels. Unifying station lid frame has center hinge for easy access. Recycling bin includes 2 Glutton® waste containers, 4 Slim Jim® containers, lid frame, 8 restrictive opening tops and multi-lingual recycling labels. ADA compliant. Measures 53”W x 24”D x 35-1/2”H.

Product Specifications

    • WIDTH INCHES53 (134.62 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER1792372
    • PACKAGE QUANTITY1
    • CAPACITY GALLONS92 (348.26 l)
    • BRANDRubbermaid® Commercial
  • Exceeds the guidelines for the Environmental Protection Agency.
Have A Question About This Product?
0 Question | 0 | Answer