Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Steel Blue Recycling Container with Paper Slot Lid - 20 Gallon Capacity

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Round Steel Blue Recycling Container with Paper Slot Lid - 20 Gallon Capacity

Item #: WB240861

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Round Steel Recycling Trash Container
Economical recycling container is made using 80% recycled material and 100% post-consumer recyclable steel with a blue powder coat finish that is fire-safe for durability. Round recycling receptacle offers 20 gallon capacity. Lid features opening for Paper access. Includes decals for easy recycling identification. Recycling garbage can measures 16"dia. x 30"H.

Product Specifications

    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHBlue
    • % RECYCLED CONTENT80 Percent
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER10/1STDB
    • OPENINGPaper
    • TYPERecycling
    • DIAMETER INCHES16 (40.64 cm)
    • CAPACITY GALLONS20 (75.71 l)
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDWitt Industries
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.