Recycling 55 Gallon Container with Two Plastic Liner & Dome Lid - Hole/Slot

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Recycling 55 Gallon Container with Two Plastic Liner & Dome Lid - Hole/Slot

Item #: WB240947

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 813.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
55 GALLON PERFORATED METAL RECYCLING CONTAINERS
Two 25 Gallon Plastic Liners – Bottle Hole/Newspaper Slot Lid
Steel recycling containers promote “green” compliance in companies and office buildings. Durable steel containers are perforated for ventilation and provide a stylish, modern appearance to any environment. Includes recycling decals and laser-cut recycling logo. Recycling receptacles include lift-off dome lid with 2 recycling openings. Restricted lid openings keep out unwanted waste. Receptacle measures 23-1/2” diameter x 40”H (Overall Height 49"). Includes two 25 Gallon Plastic Liners. Bottle Hole Opening is 4” diameter. Newspaper Slot is 2”H x 7”W. Non-Returnable; Non-Cancelable.

Product Specifications

    • HEIGHT INCHES49 (124.46 cm)
    • COLOR FINISHBlue
    • % RECYCLED CONTENT80 Percent
    • CONSTRUCTIONSteel
    • LIDDome
    • LINER(2) 25 Gallon
    • MANUFACTURERS PART NUMBERSC55R-02-RHS
    • OPENINGHole/Slot
    • DIAMETER INCHES23-1/2 (59.69 cm)
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDWitt Industries
    • DESCRIPTIONRecycling Container
    • CAPACITY GALLONS55 (208.2 l)
Have A Question About This Product?
0 Question | 0 | Answer