Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Recycling 55 Gallon Container with Two Plastic Liner & Dome Lid - Hole/Hole

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Recycling 55 Gallon Container with Two Plastic Liner & Dome Lid - Hole/Hole

Item #: WB240945

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 844.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
55 GALLON PERFORATED METAL RECYCLING CONTAINERS
Two 25 Gallon Plastic Liners – Bottle Hole Lid
Steel recycling containers promote “green” compliance in companies and office buildings. Durable steel containers are perforated for ventilation and provide a stylish, modern appearance to any environment. Includes recycling decals and laser-cut recycling logo. Recycling receptacles include lift-off dome lid with 2 recycling openings. Restricted lid openings keep out unwanted waste. Receptacle measures 23-1/2” diameter x 40”H (Overall Height 49"). Includes two 25 Gallon Plastic Liners. Bottle Hole Opening is 4” diameter. Non-Returnable; Non-Cancelable.

Product Specifications

    • HEIGHT INCHES49 (124.46 cm)
    • COLOR FINISHBlue
    • % RECYCLED CONTENT80 Percent
    • CONSTRUCTIONSteel
    • LIDDome
    • LINER(2) 25 Gallon
    • MANUFACTURERS PART NUMBERSC55R-02-RHH
    • OPENINGHole/Hole
    • DIAMETER INCHES23-1/2 (59.69 cm)
    • % POST CONSUMER RECYCLED CONTENT 100 Percent
    • BRANDWitt Industries
    • DESCRIPTIONRecycling Container
    • CAPACITY GALLONS55 (208.2 l)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.