Rubbermaid® Silhouette DRR24T Recycling Receptacle w/Trash Opening, 26 Gallon - Desert Pearl
See all 21 items in product family

Rubbermaid® Silhouette DRR24T Recycling Receptacle w/Trash Opening, 26 Gallon - Desert Pearl

Item #: WBB50585

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,093.67 Save up to 38%
Price: $683.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Silhouette DRR24T Recycling Receptacle w/Trash Opening, 26 Gallon - Desert Pearl
This heavy-gauge, fire-safe steel trash can has a contemporary perforated steel design with a classically styled top that features a 8.5"” diameter disposal opening. The steel waste receptacle has a desert pearl Uni-Koat powder coated finish. The leak-proof rigid plastic liner and the lift off top enable easy emptying. Adjustable leg levelers provide stability on uneven surfaces. Designer “TRASH” die-cut decal is factory applied. Desert Pearl. 26 gallon capacity.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES31-1/4 (79.38 cm)
    • COLOR FINISHDesert Pearl
    • CONSTRUCTIONSteel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGDRR24TDP
    • OPENING8-1/2"Dia.
    • TYPERound - Trash
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS26 (98.42 l)