Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Silhouette DRR24T Recycling Receptacle w/Trash Opening, 26 Gallon - Black
See all 21 items in product family

Rubbermaid® Silhouette DRR24T Recycling Receptacle w/Trash Opening, 26 Gallon - Black

Item #: WBB50582

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($5,384.00)

List Price: $1,055.64 Save up to 36%
Price: $673.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Silhouette DRR24T Recycling Receptacle w/Trash Opening, 26 Gallon - Black
This contemporary, perforated steel trash can features a classically styled top with a 8.5”" diameter disposal opening. The heavy gauge, fire-safe steel construction features a finger-proof textured black Uni-Koat® powder coated finish. Leak-proof rigid plastic liner and the lift off top enable easy emptying. This waste receptacle has adjustable leg levelers provide stability on uneven surfaces. Designer “TRASH” die-cut decal is factory applied. Black. 26 gallon capacity.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES31-1/4 (79.38 cm)
    • COLOR FINISHTextured Black
    • CONSTRUCTIONSteel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGDRR24TTBK
    • OPENING8-1/2"Dia.
    • TYPERound - Trash
    • CAPACITY GALLONS26 (98.42 l)
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.