Rubbermaid® Silhouette DRR24C Recycling Receptacle w/Can & Bottle Opening, 26 Gallon - Black

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Rubbermaid® Silhouette DRR24C Recycling Receptacle w/Can & Bottle Opening, 26 Gallon - Black

Item #: WBB50580

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($5,384.00)

List Price: $1,055.64 Save up to 36%
Price: $673.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® Silhouette DRR24C Recycling Receptacle w/Can & Bottle Opening, 26 Gallon - Black
This heavy-gauge, fire-safe steel recycle container has a contemporary perforated steel design with a classically styled top that features a 5.5”" diameter opening for cans and bottles. The finger-proof steel construction has a textured black Uni-Koat powder coated finish. Leak-proof rigid plastic liner and the lift off top enable easy emptying. Adjustable leg levelers provide stability on uneven surfaces. Designer “CANS AND BOTTLES” die-cut decal is factory applied. Black. 26 gallon capacity.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES31-1/4 (79.38 cm)
    • COLOR FINISHTextured Black
    • CONSTRUCTIONSteel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGDRR24CTBK
    • OPENING5-1/2"Dia.
    • TYPERound - Can & Bottle
    • CAPACITY GALLONS26 (98.42 l)
    • BRANDRubbermaid® Commercial
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result