Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Silhouette DRR24T Recycling Receptacle w/Trash Opening, 26 Gallon - Stainless
See all 21 items in product family

Rubbermaid® Silhouette DRR24T Recycling Receptacle w/Trash Opening, 26 Gallon - Stainless

Item #: WBB50628

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($7,432.00)

List Price: $1,419.97 Save up to 35%
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Silhouette DRR24T Recycling Receptacle w/Trash Opening, 26 Gallon - Stainless
This heavy-gauge, fire-safe steel trash can has a contemporary perforated steel design with a classically styled top that features a 8.5"” diameter disposal opening. The stainless steel waste receptacle has a satin finish. The leak-proof rigid plastic liner and the lift off top enable easy emptying. Adjustable leg levelers provide stability on uneven surfaces. Designer “TRASH” die-cut decal is factory applied. 26 gallon capacity.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES31-1/4 (79.38 cm)
    • COLOR FINISHStainless
    • CONSTRUCTIONSteel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGDRR24TSS
    • OPENING8-1/2"Dia.
    • TYPERound - Trash
    • CAPACITY GALLONS26 (98.42 l)
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.