Rubbermaid® Silhouette DCR24P Recycling Receptacle w/Newspaper Opening, 29 Gallon - Stainless
See all 21 items in product family

Rubbermaid® Silhouette DCR24P Recycling Receptacle w/Newspaper Opening, 29 Gallon - Stainless

Item #: WBB50578

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,785.09 Save up to 35%
Price: $ 1,168.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Silhouette DCR24P Recycling Receptacle w/Newspaper Opening, 29 Gallon - Stainless Steel
This heavy-gauge, fire-safe stainless steel receptacle has a contemporary perforated steel design with a classically styled top that features a 17.25”"W x 2”"W disposal opening for paper recycling. The stainless steel construction has a brilliant satin finish that is perfect for an upscale environment. Folding retainer bands securely hold bags inside the leak-proof rigid plastic liner and the piano hinged top enables easy emptying. Adjustable leg levelers provide stability on uneven surfaces. Designer “NEWSPAPER” die-cut decal is factory applied. 29 gallon capacity.

Product Specifications

    • WIDTH INCHES18-1/2 (46.99 cm)
    • DEPTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES32-3/8 (82.23 cm)
    • COLOR FINISHStainless
    • CONSTRUCTIONSteel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGDCR24PSS
    • OPENING17-1/4"L x 2"W
    • TYPESquare - Newspaper
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS29 (109.78 l)