Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paper Recycling Container, Stainless Steel, 25 gal., 18"Dia x 35.5"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Paper Recycling Container, Stainless Steel, 25 gal., 18"Dia x 35.5"H

Item #: WBB53164

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($6,928.00)

List Price: $1,323.97 Save up to 35%
Price: $866.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy gauge, fire safe steel recycling receptacle provides a clean appearance. Durable stainless steel with black Uni-Koat powder coated finish top, endures severe weather and constant use. 14" x 2" disposal opening for recycling of paper. Cable secured recycling top lifts off for maintenance. Dual retainer bands secure poly bags neatly inside 25 gallon rigid plastic liner. Adjustable leg levelers compensate for uneven surfaces.

Product Specifications

    • HEIGHT INCHES35-1/2 (90.17 cm)
    • COLOR FINISHStainless/Black
    • CONSTRUCTIONStainless Steel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGS3SSPBKPL
    • OPENING12"L x 2-1/4"W
    • TYPEPaper Opening
    • DIAMETER INCHES18 (45.72 cm)
    • CAPACITY GALLONS25 (94.64 l)
    • BRANDRubbermaid® Commercial
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.