Can And Bottle Recycling Container, Black, 25 gal., 18"Dia x 35.5"H
See all 4 items in product family

Can And Bottle Recycling Container, Black, 25 gal., 18"Dia x 35.5"H

Item #: WBB53367

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $936.07 Save up to 38%
Price: $ 585.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy gauge, fire safe steel recycling receptacle provides a clean appearance. Durable galvanized steel with black Uni-Koat powder coated finish, endures severe weather and constant use. 5" diameter disposal opening for recycling of cans or bottles. Cable secured recycling top lifts off for maintenance. Dual retainer bands secure poly bags neatly inside 25 gallon rigid plastic liner. Adjustable leg levelers compensate for uneven surfaces.

Product Specifications

    • HEIGHT INCHES35-1/2 (90.17 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERFGS3EGBKPL
    • OPENING5"Dia.
    • TYPEBottle & Can Opening
    • BRANDRubbermaid® Commercial
    • DIAMETER INCHES18 (45.72 cm)
    • CAPACITY GALLONS25 (94.64 l)