Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
At-Your-Disposal® 9790BL Square Poly Trash Receptacle - 38 Gallon

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

At-Your-Disposal® 9790BL Square Poly Trash Receptacle - 38 Gallon

Item #: WBB190679

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $151.27 Save up to 40%
Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
At-Your-Disposal® 9790BL Square Poly Trash Receptacle - 38 Gallon

Perfect for a variety of environments, this receptacle is at everyone's disposal. Each unit is made of impact and moisture resistant high-density polyethylene, with built-in UV inhibitors. Features include 12" waste opening. Assembly includes securing the sidewall into the base and top to create a highly rigid receptacle. Security Connectors allow the Lid to be attached to the Base. Connectors also allow multiple units to be attached to an anchoring point or for units to be ganged. Patent Pending.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER9790BL
    • STYLESquare
    • WEIGHT LBS9 (4.09 kg)
    • BRANDSafco®
    • CAPACITY GALLONS38 (143.85 l)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Nice trash recepticle

Your review: nice style looks good for public view

Is this review helpful?

Trash Receptacle

Your review: good weight, stylish

Is this review helpful?

Assembly a challenge

Your review: We really like the looks of the trash receptacles. And the price was fair, too. Just make sure you have someone helping you assemble it. It was really awkward to assemble myself.

Is this review helpful?

38 gallon square poly trash receptacle

Your review: Attractive non-expensive receptacle used in board/meeting rooms and for office paper recycling near copiers. Much more attractive/cleaner looking than your normal plastic waste baskets

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.