Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
At-Your-Disposal® 9799BL Vertex Trash Receptacle - 38 Gallon

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

At-Your-Disposal® 9799BL Vertex Trash Receptacle - 38 Gallon

Item #: WBB190681

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $329.24 Save up to 43%
Price: $186.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
At-Your-Disposal® 9799BL Vertex Trash Receptacle - 38 Gallon

Any area can be adorned with elegance. This stylish high-density polyethylene receptacle is moisture- and impact-resistant. The built in UV inhibitors withstand prolonged exposure to sun. The Chrome painted base and lid offer an up-scale look. Bag retainer ring hides bag while holding it in place. Concave top opening easily collects debris. 8" dia. opening.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlack/Chrome
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER9799BL
    • OPENING8" Dia.
    • STYLERound
    • WEIGHT LBS11 (5 kg)
    • CAPACITY GALLONS38 (143.85 l)
    • BRANDSafco

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Need extra rings that hold trash bags in place

Your review: Are extra rings available (holds the plastic bags in place) ??? I can foresee the need for replacement rings, and would like to have a few available. Thanks Rob ***Global Management Comment: Customer will be shipped additional rings***

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

What is the mm thickness of the black corrugated plastic that surrounds the container?

Question Asked By: Scott , Illinois , January 16, 2015

Not Answered Yet

Answer This Question

What is the measurement of the center opening in the lid?

Question Asked By: todd , October 25, 2012

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.