Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lid For 21 Gallon Half Round Rubbermaid Waste Receptacle - Black
See all 43 items in product family

Lid For 21 Gallon Half Round Rubbermaid Waste Receptacle - Black

Item #: WB498583BK

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $283.73 Save up to 38%
Price: $ 175.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Lid for Half-Round Rubbermaid Trash Container
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies. This lid features a spring door to allow trash to drop out of sight into the waste receptacle while controlling insects and odors.

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • DEPTH INCHES21 (53.34 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG362000BLA
    • WEIGHT LBS3.8 (1.73 kg)
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS21 (79.49 l)
    • accessory_typeLid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: Product was exactly as described. Great quality

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.