Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Gray

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Lid For 11 & 22 Gallon Round Rubbermaid Waste Receptacles - Gray

Item #: WB498593GY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $70.78 Save up to 34%
Price: $ 46.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Lid for Round Rubbermaid Trash Container
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. Classic Rubbermaid styling makes them attractive for offices and lobbies. This lid features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.

Product Specifications

    • WIDTH INCHES16-1/8 (40.96 cm)
    • DEPTH INCHES16-1/8 (40.96 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG267200GRAY
    • MODEL498593GY
    • FOR USE WITH11 & 22 Gallon Containers
    • BRANDRubbermaid® Commercial
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Purchasing Manager

Your review: Lid works great.

Is this review helpful?

Always fine quality with Rubbermaid

Your review: This is a replacement for an 18 yr old lid. Great quality.

Is this review helpful?

Facilities

Your review: Fits perfectly.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.