42 Gallon Square Waste Receptacle - Beige
See all 35 items in product family

42 Gallon Square Waste Receptacle - Beige

Item #: WB237627BG

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $141.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
42-Gallon Square Waste Receptacles
Heavy duty blow molded polyethylene containers will last under constant heavy use and in harsh outdoor environments. Plastic is approximately 1/8" thick for extra durability. Retainers hold disposable 45 gallon liners in place, and lift off lid makes emptying easy. 9" square open top receptacle offers convenient disposal. 42 gallon capacity. 18-1/2" square x 34-1/2"H. 25% post-consumer recycled content. Made in USA. 1-Year warranty.

Product Specifications

    • WIDTH INCHES18-1/2 (46.99 cm)
    • DEPTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES34-1/2 (87.63 cm)
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER732102
    • STYLESquare
    • WEIGHT LBS18 (8.18 kg)
    • LID TYPEFlat
    • BRANDCommercial Zone
    • CAPACITY GALLONS42 (158.99 l)
    • % POST CONSUMER RECYCLED CONTENT 25 Percent
    • MADE IN USAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I am looking to replace our trash cans here at our community. WE want to make sure that the liner does not show on the outside when in use. Does this have the insert for the trash bag to stay in place without being visible on the outside of the bin?

Question Asked By: Samantha , Apache Junction, AZ , August 03, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result