Rubbermaid WeatherGard® Outdoor Container - 32 Gallon

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Rubbermaid WeatherGard® Outdoor Container - 32 Gallon

Item #: WBB187860

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,003.45 Save up to 38%
Price: $1,251.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WEATHERGARD® OUTDOOR TRASH CONTAINERS
32 Gallon Capacity
Rubbermaid WeatherGard® waste receptacles combine the strength of heavy duty steel with the beauty of architectural styling. Heavy duty steel with UV stabilized powder coat finish provides scratch and fade resistance that is perfect for outdoor environments. Lid is cable secured to container to prevent theft. Trash containers include leak-proof rigid plastic liner for easy maintenance. Liner has molded in handles for easy lifting. Adjustable feet stabilize container on uneven surfaces. ADA compliant.

Product Specifications

    • WIDTH INCHES30-1/8 (76.52 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFG402100BLA
    • DIAMETER INCHES30-1/8 (76.52 cm)
    • CAPACITY GALLONS32 (121.13 l)
    • BRANDRubbermaid Commercial