Open Top Trash Receptacle With Plastic Liner, Black, 38 gal. cap, 24" Dia x 35"H
See all 9 items in product family

Open Top Trash Receptacle With Plastic Liner, Black, 38 gal. cap, 24" Dia x 35"H

Item #: WBB50755

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,369.86 Save up to 38%
Price: $1,479.00
Product Information
Customer Review
Product Q&A
Accessories
Open Top Trash Receptacle With Plastic Liner, Black, 38 gal. cap, 24"Dia x 35"H

Made of heavy gauge, fire-safe galvanized steel for long lasting durability. Perforated design with contoured lines and layered dimensions complement contemporary decors. Durable Uni-Koat powder coated finishes withstand severe weather conditions and everyday use. Stainless steel, hinged top with a 12" diameter opening allows easy drop-in waste disposal and helps eliminate germs. The rigid plastic liner helps control odors and conceals bags. Features adjustable leg levelers for uneven surfaces. Color is Black. Capacity is 38 gallons. Diameter is 24". Height is 35".

Product Specifications

    • HEIGHT INCHES35 (88.9 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGA38TBKPL
    • OPENING12"Dia.
    • TYPEOpen Top
    • DIAMETER INCHES24 (60.96 cm)
    • CAPACITY GALLONS38 (143.85 l)
    • BRANDRubbermaid® Commercial