Rubbermaid® H3 Towne Free Standing Receptacle, Black, 34 Gallon, 18"Dia x 35"H
See all 13 items in product family

Rubbermaid® H3 Towne Free Standing Receptacle, Black, 34 Gallon, 18"Dia x 35"H

Item #: WBB53242

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $437.84 Save up to 34%
Product Information
Customer Review
Product Q&A
Accessories
34 gallon capacity heavy gauge perforated steel park basket w/ 2 chain holes to secure receptacle to fixed object. Retainer bands hold up poly bags for full capacity & emptying ease. Drain holes in bottom prevent water accumulation. Dimensions: 35" H x 18" Dia. Powder coated Black finish.

Product Specifications

    • HEIGHT INCHES35 (88.9 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONPerforated Steel
    • MANUFACTURERS PART NUMBERFGH3BK
    • STYLEFree Standing Receptacle
    • CAPACITY GALLONS34 (128.7 l)
    • BRANDRubbermaid® Commercial
    • DIAMETER INCHES18 (45.72 cm)