Previous

Item in product family

Next

Item in product family
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
Rubbermaid Plaza Waste Receptacle With Ashtray Top - Green

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Rubbermaid Plaza Waste Receptacle With Ashtray Top - Green

Item #: WB705505GN

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,268.72 Save up to 38%
Price: $792.00
Product Information
Customer Review
Product Q&A
Accessories
RUBBERMAID
OUTDOOR 50 GALLON WASTE CONTAINER

These 50-gallon waste containers are ideal for all high traffic public areas. Heavy-duty plastic construction will not rust; resists dents and fading. Textured finish helps hide scratches. Two spring-loaded swing doors help conceal waste and contain odors. Rubbermaid waste container has built-in stainless steel ashtray. Hinged service door easily accesses slide-out 50 gallon polyliner bag holder or tip-out, leak-proof 35 gallon rigid liner (Sold Separately). Lock latch discourages tampering; works with or without key. Container base accommodates tie-downs for security. Non-Returnable, Non-Cancelable Item.

Product Specifications

    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG396500DGRN
    • MODEL705505GN
    • STYLEPlaza w/Ashtray
    • TYPESquare
    • WEIGHT LBS78 (35.45 kg)
    • CAPACITY GALLONS35 (132.49 l)
    • BRANDRubbermaid Commercial