Hinged Top Urn And Waste Receptacle, Black/Steel, 29 gal., 21"Sq x 43"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Hinged Top Urn And Waste Receptacle, Black/Steel, 29 gal., 21"Sq x 43"H

Item #: WBB53459

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,004.90 Save up to 38%
Price: $1,252.00
Product Information
Customer Review
Product Q&A
Accessories
29 gal outdoor steel ash/trash receptacle with hinged top Weather Urn to conceal smokers waste and shield contents from the elements. Lifts off for ease of maintenance. Receptacle features four 5"H x 17"Dia disposal openings with 3" trash chutes. Two 12 gauge steel hinges attach top to the body and allow top to open approximately 90 degrees for easy removal of rigid plastic liner (PL). Black Powder Coat Finish with Anthracite perforated steel panels.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • DEPTH INCHES21 (53.34 cm)
    • HEIGHT INCHES46 (116.84 cm)
    • COLOR FINISHBlack w/Perforated Steel Panels
    • CONSTRUCTIONMetal
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBERFGR36HTWU500PL
    • STYLEHinged Top Ash Weather Urn
    • WEIGHT LBS102 (46.36 kg)
    • CAPACITY GALLONS29 (109.78 l)
    • DISPOSAL OPENING INCHESN/A
    • BRANDRubbermaid Commercial