Hinged Top Urn And Garbage Can, Black, 48 gal., 26"Sq x 43"H

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Hinged Top Urn And Garbage Can, Black, 48 gal., 26"Sq x 43"H

Item #: WBB53517

Expected ship date 04/03/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,930.26 Save up to 38%
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
45 gal outdoor steel ash/trash receptacle. Four 5"Hx17"Dia disposal openings with 3" chutes. Two 12 gauge steel hinges attach top to the body and allow top to open approximately 90 degrees for easy removal of liner. Weather Urn collects cigarette debris and protects contents from the elements.

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES26 (66.04 cm)
    • HEIGHT INCHES46 (116.84 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBERFGR48HTWUSBKPL
    • STYLEHinged Top Ash Weather Urn
    • WEIGHT LBS100 (45.45 kg)
    • CAPACITY GALLONS48 (181.7 l)
    • BRANDRubbermaid Commercial
    • DISPOSAL OPENING INCHESN/A