Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vac 'N, Blo® 4.0 Handheld Car Vacuum Blower - 112-112273

Vac 'N, Blo® 4.0 Handheld Car Vacuum Blower - 112-112273

Item #: WB442135

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.09 Save up to 11%
Price: $ 380.95
Product Information
Customer Review
Product Q&A
Accessories
GARAGE VACUUM BLOWERS
Vac 'N, Blo® Handheld Vacuum Blower
Deep clean the interior of your car, truck or workshop easily with these automotive vacuum cleaners. Lightweight garage vacuum blower features steel body with enclosed 4.0 HP, twin-fan industrial motor that produces 95” water lift. Filtration includes permanent cloth dust bag and easy-change foam filter. Tool kit includes upholstery tool, crevice nozzle, dust brush, inflator nozzle, 4-piece detailing kit and two 20” extensions. 12”L, 120V grounded power cord. Handheld Vacuum includes 6’L flexible hose and shoulder strap. Made in the USA.

Product Specifications

    • CAPACITY1 Quart
    • BRANDMetroVac
    • CONSTRUCTIONSteel
    • DESCRIPTIONHandHeld Vacuum Blower
    • FILTRATIONCloth Bag
    • HORSEPOWER4 Peak
    • HOSE LENGTH6 Ft.
    • MANUFACTURERS PART NUMBER112-112273
    • MODEL442135
    • MOTOR AMPS11.25
    • POWER1350 WATTS
    • POWER CORD LENGTH12 Ft.
    • STYLEVac 'N, Blo
    • VOLTAGE120
    • WATER LIFT INCHES95" (241.3 cm)
    • WEIGHT LBS9 (4.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.