Hoover® C1433-010 GUARDSMAN Bagless Upright Commercial Vacuum

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Hoover® C1433-010 GUARDSMAN Bagless Upright Commercial Vacuum

Item #: WB384132

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $433.88 Save up to 39%
Price: $ 265.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HOOVER® UPRIGHT COMMERCIAL VACUUM CLEANERS
Guardsman™ Vacuum with Dirt Cup
Rugged commercial grade construction that's built for everyday use with a 6 amp motor. Features include a 2-brush agitator, 50'L power cord, 12"W sweep path and automatic carpet height adjustment. Other features include polycarbonate fan and base, steel axle and side wheels and reinforced handle bail. E-Z Empty™ dirt cup replaces the need for bags. Lay-flat handle cleans easily under furniture. UL, CSA and OSHA listed. 2 Year Limited Warranty.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDHoover
    • CLEANING WIDTH12"
    • CONSTRUCTIONPolycarbonate/Steel
    • DIRT COLLECTIONE-Z Empty Dirt Cup
    • FILTRATION3-Stage
    • MANUFACTURERS PART NUMBERC1433-010
    • MODEL384132
    • MOTOR AMPS6.0
    • POWER CORD LENGTH50 Ft.
    • TYPEGuardsman
    • VOLTAGE120
    • WEIGHT LBS19 (8.64 kg)
    • GIFT ITEMYes
  • Listed by the Underwriters Laboratory.
  • Meets the standards of the Occupational Safety and Health Administration.
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Second one

This is actually the second time I have owned this model. I love it. The other one lasted at least twenty years. The cord is fantastic, it is so long.

See more favorable reviews

The most critical review

  • Customer Rating

Office Manager

over all good product, but I don't believe it should be called Commercial Vacuum...Heavy use of this vacuum will not last very long...! Thanks

See more critical reviews

Sort by: 

6 Results

Office Manager

Your review: over all good product, but I don't believe it should be called Commercial Vacuum...Heavy use of this vacuum will not last very long...! Thanks

Is this review helpful?

Second one

Your review: This is actually the second time I have owned this model. I love it. The other one lasted at least twenty years. The cord is fantastic, it is so long.

Is this review helpful?

Great Value in a Commercial Vacuum

Your review: Have purchased 5 of these in the past few months and so far, they have exceeded our expectations.

Is this review helpful?

Homeowner

Your review: Very good product; love it.

Is this review helpful?

Homeowner

Your review: Very good product; love it.

Is this review helpful?

Hoover Guardsman Vacuum

Your review: This vacuum works well and meets our needs. It is reasonably priced and we are happy with this purchase.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 0 answers for this product.

Sort by: 

6 Results

how does this vacuum rate for pet hair? what is thew capacity of the dirt cup?

Question Asked By: carol , calimesa, ca , May 22, 2017

Not Answered Yet

Answer This Question

Sort by: 

6 Results