Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vac 'N, Blo® Commercial Vacuum Cleaner - 1.17 HP

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vac 'N, Blo® Commercial Vacuum Cleaner - 1.17 HP

Item #: WB378217

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $320.40 Save up to 37%
Price: $201.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vac 'N, Blo® High Performance Portable Vacuum and Blower
This super-suction vacuum cleans machine areas, vehicles, workbenches, offices and computers. Along with powerful suction, this vacuum includes a 200 mph blower to dry parts, tools or dies and clear leaves, litter and dust. The all-steel body is lightweight but durable, includes a shoulder strap and can be used outdoors. Chip resistant baked enamel finish. Cloth collection bag included, paper bags also available. 1'L power cord. 115 volt. Made in the USA.

Vac N Blo includes these accessories:
3'L flexible hose
Two 20"L extension wands
Upholstery nozzle
Crevice tool
2 blower nozzles for inflating and power or fine airflow

Optional Carrying Case available.

Click here to see full selections of our Floor Care Machines.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDMetroVac
    • CFM85
    • CONSTRUCTIONSteel
    • HORSEPOWER1.17
    • MANUFACTURERS PART NUMBERVNB7
    • MODEL378217
    • POWER115 volts/6.5 amp
    • STYLEVac 'N, Blo
    • WATER LIFT INCHES60+
    • WEIGHT LBS10 (4.55 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

vac n' blo

Your review: Seems great for what I need, good suction for my little jewelry studio.

Is this review helpful?

Sturdy little vacuum

Your review: This is the second Vac'n'Blow I have purchased. The first one wore out -- after thirty years. I have told my kids to be sure and claim this one when I die. I have only one complaint: the ridiculous cord is too short. I replaced it with a longer one on the first vacuum and will do the same with this one. This is a powerful and reliable little tool and will give satisfaction for many years.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

what PSI does it product

Question Asked By: JD , OVCA , December 08, 2016

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.