Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pullman-Holt HEPA Canister Vacuum 1.5 HP 4 Gallon 390ASB

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Pullman-Holt HEPA Canister Vacuum 1.5 HP 4 Gallon 390ASB

Item #: WB652931

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $588.53 Save up to 31%
Price: $407.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEPA Canister Industrial Vacuum Cleaner
Quiet yet powerful 1.5 HP motor of this industrial vacuum cleaner provides the suction of much larger units. Construction features chrome plated tank and onboard tools (6' hose, wand, floor/dusting tools) and cord storage. Low profile prevents this industrial vacuum cleaner from tipping. 97" water lift. 100 CFM. 25'L power cord. Canister holds 4 gallons and uses a disposable HEPA filter. 1 Year Limited Warranty.

The HEPA filters of this industrial vacuum cleaner are individually tested to have a minimum efficiency of 99.99% at .3 microns based on the particle count test method IEST-RP-CC007.

Includes a 6'L hose, telescoping steel wand, 2 position ergonomic slide floor tool, dusting tool, upholstery tool, and crevice tool.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • CAPACITY GALLONS4 (15.14 l)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDPullman-Holt
    • CFM100
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONHEPA Dry Canister Vacuum
    • DIAMETER INCHES15 (38.1 cm)
    • HORSEPOWER1.5
    • HOSE LENGTH7 Ft.
    • MANUFACTURERS PART NUMBERB160535
    • MOTOR AMPS11.8
    • POWER CORD LENGTH25'
    • VOLTAGE120
    • WATER LIFT INCHES97" (246.38 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

HEPA Vacuum

Your review: I have the same model vacuum from over 20 years ago and I needed a second one for a new location. This unit is even more rugged that my first with a significantly improved HEPA filter arrangement. For the price and availability you can't beat it.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What is the warranty on this unit?

Question Asked By: Dave , Lapeer, MI , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.