Previous

Item in product family

Next

Item in product family
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
Clarke® UZ 964 Hip Vac™ Sr Vacuum - 9052437010

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Clarke® UZ 964 Hip Vac™ Sr Vacuum - 9052437010

Item #: WB238216

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $609.70 Save up to 17%
Price: $508.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Clarke® UZ 964 Hip Vac™ Sr Vacuum - 9052437010
This Compact, Ergonomically Designed Hip And Back Pack Vacuum Cleaner Features A Heavily Padded Comfort Belt To Keep Hands Free.

This backpack vacuum reaches anywhere with ease, offers superior comfort and weighs only 6.4 lbs.; less than typical backpack vacuum cleaners. This backpack vacuum cleaner is ideal for hospitality, educational and medical facilities as it exceeds hospital sound level standards at 69.5 dB (A). Made of ABS plastic housing with a heavy duty belt. Features an exhaust air diffuser and standard Micron grade filtration. Portable canister vacuum has a 0.8 gallon capacity. Locking hose inlet secures 4'L hose to vacuum. Tool kit includes a dusting brush tool, upholstery tool, crevice nozzle, gator tool, telescoping wand, floor tool and 50’L power cord. Backpack vacuum features onboard tool storage. Purchase Replacement Paper Bags separately. 110V.

Warranty: 3 Year Parts, 1 Year labor.

Product Specifications

    • LENGTH INCHES8-1/3 (21.17 cm)
    • WIDTH INCHES14-1/2 (36.83 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • CAPACITY.58 gallon/2.2L
    • CAPACITY GALLONS4/5
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDClarke
    • CFM100
    • CLEANING WIDTH12"
    • DESCRIPTIONUZ 964 Hip Vac™ Sr
    • FILTRATIONPaper Bag
    • MANUFACTURERS PART NUMBER9052437010
    • MODEL238216
    • MOTOR AMPS8
    • NOISE LEVEL69.5 dB
    • POWER1000W
    • POWER CORD LENGTH50'
    • VOLTAGE100, 120
    • WATER LIFT INCHES95 (241.3 cm)
    • WATTAGE1000
    • WEIGHT LBS6.4 (2.91 kg)
    • TANK CONSTRUCTIONPlastic
    • CAPACITY QUARTS2
    • LIMITED WARRANTY YEARS2 year parts/2 year labor
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

HipVac Vacuum

Your review: This is one of the best vacuums to use to clean in church's in the pews. It is also easy on your back. It is so nice not to be dragging the vacuum after you, but stays right with you.

Is this review helpful?

Sort by: 
1 ...

1 Result