Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite® 36" Battery Powered Sweeper

Rollover image to zoom in

Click image to enlarge

Powr-Flite® 36" Battery Powered Sweeper

Item #: WB269097

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $4,303.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® BATTERY POWERED SWEEPER
Powr-Flite® Battery Powered Sweeper Is The Standard Choice For Cleaning Professionals!

This battery powered sweeper is great for medium to large sweeping jobs including warehouses, parking lots and access ramps. 36”W cleaning path sweeps over 30,000 sq. ft. per hour. 12V battery offers a run time of up to 3 hours and quiet operation at 65dB. Battery charger included. Sweeper includes a large 2 cubic foot debris hopper. Easy-to-use sweeper features free-wheel drive that transfers power of the motor to both drive wheels simultaneously. Highly efficient quadra-brush system provides effective dust and debris containment. Main brooms and side brushes are adjustable for dust-free sweeping of different terrains. Battery bowered floor sweeper climbs ramps with a grade of 18°. 1 year parts and labor warranty; 5 Year Limited Warranty housing and hopper.

Product Specifications

    • CAPACITY GALLONS13 (49.21 l)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BATTERY RUN TIME3 Hours
    • BRANDPowr-Flite
    • CLEAN CAP. SQ.FT./HR.30000 (2787.09 sq. m)
    • CLEANING WIDTH36
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBattery/Charged Included
    • MANUFACTURERS PART NUMBERPS900BC
    • POWER12v Battery
    • WEIGHT LBS177 (80.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

sweeper

Your review: Looking for something to clean parking garage

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.