Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" Heavy Duty Magnetic Sweeper with Release

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

24" Heavy Duty Magnetic Sweeper with Release

Item #: WB442692

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 202.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY MAGNETIC SWEEPERS
24" Sweeper
Heavy duty permanent magnets easily pick up unwanted metal materials off floors and surfaces for safety. Quick load-release lever allows easy disposal of picked up metal objects. To unload, simply push the sweeper to desired dumping area and pull the lever. As the magnet rises, collected material is released from the collector plate. 6" diameter rubber wheels for easy mobility. Ideal for construction companies or rental shops. 48"H sturdy handle. Sweeper plate measures 5"D x 1-3/4"H. Permanent magnetism guaranteed.

Product Specifications

    • WIDTH INCHES30-1/4 (76.84 cm)
    • DEPTH INCHES5 (12.7 cm)
    • HEIGHT INCHES1-3/4 (4.45 cm)
    • BRANDMaster Magnetics
    • CLEANING WIDTH24
    • MAGNETIC SURFACE AREA/SQ. INCHES120 (304.8 cm)
    • MANUFACTURERS PART NUMBERMFSM24RX
    • OVERALL HEIGHT INCHES48 (121.92 cm)
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.600 Nails/6 Lbs. (2.73 kg)
    • STYLEHeavy Duty w/Release
    • WEIGHT LBS41.0 (18.64 kg)
    • Base Model Number442692
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GOOD

Your review: I LIKE THIS PRODUCT IT WORKS FAIRLY WELL. THE RELEASE IS GREAT AND WITH THE RELEASE IT ADDS STABLITY TO THE PRODUCT. BUT DO TO THE DESIGN OF THE RELEASE IT MAKES THE MAGNET WEAKER THAN THE ONES WITHOUT THE RELEASE. OVER ALL THIS IS THE BEST GROUND SWEEPER THE BEST THAT MY COMPANY HAS USED.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.