Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14.5" Mini  Magnetic Sweeper

Rollover image to zoom in

Click image to enlarge

14.5" Mini Magnetic Sweeper

Item #: WB442696

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MINI MAGNETIC SWEEPERS
14-1/2" Sweeper
Magnetic mini sweeper picks up nails, screws, paper clips and other ferrous metal items to keep your work areas clean. Made with lightweight aluminum housing. Side mounted wheels allow easy operation over most terrain. Ideal for home, shop or office environments. Easily clear collected debris from sweeper with work gloves or a heavy shop towel. Permanent magnetism guaranteed.

Product Specifications

    • WIDTH INCHES17 (43.18 cm)
    • BRANDMaster Magnetics
    • CLEANING WIDTH14-1/2
    • MAGNETIC SURFACE AREA/SQ. INCHES14.5 (36.83 cm)
    • MANUFACTURERS PART NUMBER07263
    • OVERALL HEIGHT INCHES37 (93.98 cm)
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.225 Nails/1.6 Lbs. (.73 kg)
    • STYLEMini
    • WEIGHT LBS3.0 (1.36 kg)
    • Base Model Number442696
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.