Powr-Flite® 1/2 HP Floor Dryer PD500DX-YS with Handle & Wheels - Yellow

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Powr-Flite® 1/2 HP Floor Dryer PD500DX-YS with Handle & Wheels - Yellow

Item #: WB239746

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $378.52 Save up to 23%
Price: $ 289.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® PD500DX-YS FLOOR DRYER
1/2 HP Yellow Floor Dryer with Handle
These floor dryers help dry any wet surface from floors and walls to drapes and upholstery. Blowers also help with flood recovery by providing efficient drying power. 3-speed motor is controlled by a rotary switch for easy operation. The molded high density polyethylene housing with kickstand allows 3 operating positions for peak performance and to direct airflow where needed. Floor dryers stack to save storage space and to increase drying power. Features built-in thermal overload protection. Molded, easy-carry handle for portability. 20’L power cord. Made with high visibility yellow housing and includes a permanently attached caution banner. Dryers with Handles include a telescoping handle and wheels for easy mobility, even when stacked. 1 Year Limited Warranty.

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM2000
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFloor Dryer with Handle/Wheels
    • HORSEPOWER1/2
    • MANUFACTURERS PART NUMBERPD500DX-YS
    • MODEL239743
    • POWER4.8 amp
    • TYPE3 Speeds / 3 Drying Postiion
    • WEIGHT LBS33 (15 kg)
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
No Thanks x
Save $43.00 with this comparable product +
Item #: WB261031
Ships same day.
$246.95