Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite® Floor Machine 1.5 Hp 20" Brush Size

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Powr-Flite® Floor Machine 1.5 Hp 20" Brush Size

Item #: WB239543

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,316.30 Save up to 37%
Price: $832.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Powr-Flite® Floor Machine 1.5 HP
Style A Durable Rotational Molded One-Piece House with 20" Brush

Versatile and hard working with the power needed for all floor maintenance jobs! Stripping, scrubbing, scraping, grinding, shampooing, bonnet cleaning, all in one machine! Durable rotational molded one-piece housing that absorbs vibration and controls torque for easy operator control. 1.5 HP motor with 175 rpm pad speed. Safety lock-out on handle with easy access thumb action control. Features include heavy-duty all steel triple planetary transmission, 5” non-marring wheels, an on-board pad driver and a 50’' L power cord.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • BRUSH MOTOR RPM175
    • CLEANING WIDTH20"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFloor Machine
    • DIAMETER20
    • HORSEPOWER1.5
    • MANUFACTURERS PART NUMBERM201HD-3
    • MODEL239543
    • POWER CORD LENGTH50 Ft.
    • STYLEA
    • WEIGHT LBS110 (50 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.