Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite Carpet Extractor 10 Gallon With Perfect Heat 100 PSI
See all 4 items in product family

Powr-Flite Carpet Extractor 10 Gallon With Perfect Heat 100 PSI

Item #: WB442191

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,277.77 Save up to 26%
Price: $ 1,683.00
Product Information
Customer Review
Product Q&A
10 gallon Upright Extractors
Cleans everything from delicate drapes and upholstery to deep, embedded dirt. Dual 2-stage vac motors provide excellent solution recovery, allowing carpets to dry faster. Large “stair climbing” wheels get you up and down stairs with ease. Powr-Flite's Perfect Heat is an innovative technology that produces and maintains the hottest solution temperature available in a portable carpet extractor. Heats the water with no electric heater and runs on only one cord at an energy saving 15 amps.

Click here to see full selections of our Floor Care Machines.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM97
    • DESCRIPTIONUpright Extractor
    • MODEL442191
    • POWERDual 2-stage Vac Motors
    • TYPEPerfect Heat
    • WATER LIFT INCHES150 (381 cm)
    • WEIGHT LBS84 (38.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

What accessories come with this extractor. Is the Perfect Heat better than the electric heat.

Question Asked By: Tucci , Seattle , February 27, 2013

+ View 1 Answer

Answer This Question

Sort by: 

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.