Previous

Item in product family

Next

Item in product family
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
Tc® Foam Hand Sanitizer Refill - Alcohol Free - FG750592 - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Tc® Foam Hand Sanitizer Refill - Alcohol Free - FG750592 - Pkg Qty 36

Item #: WB260469

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,004.04 Save up to 37%
$17.50 each

Sold in packages of 36

Price: $630.00
Product Information
Customer Review
Product Q&A
Accessories
TECHNICAL CONCEPTS HAND SANITIZER DISPENSERS
Foam Hand Sanitizer Refill – Alcohol-Free
Hand sanitizer offers superior hand washing and cleaning for improved hygiene that kills 99.9% of harmful germs. 800 ml Foam Refill delivers up to 2,000 washes. Foam formula us highly concentrated to provide a richer, denser foam quality that leaves hands feeling soft and smooth. Includes skin conditioning agents that are soothing to the skin for refreshing hand cleansing. Disposable refill easily installs in Manual Foam Dispensers (sold separately). Features a HygienicSeal™ to keep soap fresh and clean providing a more hygienic system than bulk soap. Alcohol-free formula contains 0.5% Triclosan which kills harmful bacteria. NSF E2 registered. Sold in cases of 6.

Product Specifications

    • WIDTH INCHES4 (10.16 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • CAPACITY800 ml
    • COLOR FINISHClear
    • BRANDTechnical Concepts
    • CONSTRUCTIONLiquid
    • DESCRIPTIONAlcohol-Free Hand Sanitizer
    • MANUFACTURERS PART NUMBERFG750592
    • PACKAGE QUANTITY36
    • TYPEHand Sanitizer Refill