ASI® Partition Mounted Dual Access Napkin Disposal - 0472

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

ASI® Partition Mounted Dual Access Napkin Disposal - 0472

Item #: WBB201881

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $266.58 Save up to 46%
Price: $ 143.95
Product Information
Customer Review
Product Q&A
Accessories
SANITARY NAPKIN DISPOSAL
Conveniently Dispose Of Sanitary Napkins And Tampons With These Units.


Sanitary napkin disposals offer a 1.5 gallon capacity for dry, solid waste. Doors and cabinet are made of 22 gauge Type 304 stainless steel alloy. All exposed surfaces have a #4 satin finish. Doors feature an international graphic symbol for waste disposal. Partition Mounted Dual Access Sanitary Napkin Disposal features independently operated doors that are attached to cabinet with a full length 3/16" dia. stainless steel piano hinge. Door is spring loaded for automatic closing. One-piece 1"W face trim mounting flanges have square 1/4" returns with an adjustability range for partition thickness of 1/2" to 3". Waste container has fully hemmed-finger grip for service removal from one side only.

Product Specifications

    • WIDTH INCHES13 (33.02 cm)
    • DEPTH INCHES4-1/4 (10.8 cm)
    • HEIGHT INCHES17-1/4 (43.82 cm)
    • CAPACITY1-1/2 Gallon
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER0472
    • MOUNT TYPERecessed
    • PACKAGE QUANTITY1
    • STYLEDouble Sided
    • TYPESanitary Receptacle
    • WALL-MOUNTABLE11-3/8"W x 1/2"D to 3"D x 15-5/8"H

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: These work great and hold up well to years of abuse

Is this review helpful?

Sort by: 
1 ...

1 Result