Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax SP35 Electric Tankless Water Heater, Single Point Of Use - 3.5KW 240V 15A

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Eemax SP35 Electric Tankless Water Heater, Single Point Of Use - 3.5KW 240V 15A

Item #: WBB60183

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 302.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eemax SP35 Electric Tankless Water Heater, Single Point Of Use - 3.5KW 240V 15A

This Single Point Of Use Tankless Water Heater is designed for under-sink handwashing installation. Cold water feed only. Single faucet use with 3/8 compression fittings are located at the top of the unit. Top or rear entry electric. Includes .5 GPM faucet aerator and replaceable cartridge element. 10-3/4W x 5-1/4D x 2-9/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4 (13.34 cm)
    • DEPTH INCHES2-9/10 (7.37 cm)
    • HEIGHT INCHES10-3/4 (27.31 cm)
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSingle Point Water Heater
    • MANUFACTURER'S PART NUMBERSP35
    • GALLONS PER MINUTE0.3 (1.14 l)
    • TYPECold Water Feed
    • WEIGHT LBS3 (1.36 kg)
    • AMPS14.6
    • RECOMMENDED WIRE SIZE14 AWG
    • VOLTAGE240
    • CONNECTION TYPECompression
    • CONNECTION SIZE INCHES3/8 (.95 cm)
    • TEMP RISE (°F) @ 0.5 GPM48
    • APPLICATIONPoint Of Use
    • WATTAGE3,500

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Single Point Electric Tankless Water Heater - 3.5K

Your review: This is a high quality product with a simple installation requiring minimal instruction, tools, and time. The system provides great performance and I'm quite satisfied.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

240v 3 phase or 2 phase ?

Question Asked By: yoshi , December 01, 2011

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.