Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax EX35 Electric Tankless Water Heater, Flo-Controlled Point Of Use - 3.5KW 240V 15A

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Eemax EX35 Electric Tankless Water Heater, Flo-Controlled Point Of Use - 3.5KW 240V 15A

Item #: WBB60187

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $303.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eemax EX35 Electric Tankless Water Heater, Flo-Controlled Point Of Use - 3.5KW 240V 15A

This Flo-Controlled Electric Tankless Water Heater is recommended for cold water feed, fitted with either 3/8 or 1/2 pipe compression fittings on bottom of unit. Available with constant flow control aerator. Bottom or rear entry electric. Turn on .5 or .7 GPM, 2 GPM max. Includes thermal cut out and replaceable cartridge element. Ideal for kitchen sinks, bar sinks, dual lavs, etc. 10-3/4W x 5-1/4D x 2-8/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4 (13.34 cm)
    • DEPTH INCHES2-7/9 (7.06 cm)
    • HEIGHT INCHES10-3/4 (27.31 cm)
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONFlow-Controlled Water Heater
    • MANUFACTURER'S PART NUMBEREX35
    • GALLONS PER MINUTE0.3 (1.14 l)
    • TYPECold Water Feed
    • WEIGHT LBS3 (1.36 kg)
    • WATTAGE3,500
    • RECOMMENDED WIRE SIZE14 AWG
    • PSI [MAX]150
    • VOLTAGE240
    • AMPS15
    • APPLICATIONPoint Of Use
    • TEMP RISE (°F) @ 1.5 GPM--
    • TEMP RISE (°F) @ 1.0 GPM24
    • TEMP RISE (°F) @ 0.75 GPM32
    • TEMP RISE (°F) @ 0.5 GPM48
    • PSI [MIN]25
    • CONNECTION TYPECompression
    • CONNECTION SIZE INCHES1/2 (1.27 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

240v 3 phase or 2 phase ?

Question Asked By: yoshi , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.