Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
S-Ld Thermaflex Flexible Hvac Duct - 10 Inch Diameter - Pkg Qty 2
See all 10 items in product family

S-Ld Thermaflex Flexible Hvac Duct - 10 Inch Diameter - Pkg Qty 2

Item #: WBB35675

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$62.95 each

Sold in packages of 2

Price: $125.90
Product Information
Customer Review
Product Q&A
Thermaflex S-LD, non-insulated flex ducts are an economical alternative where insulated ducts are not required.

Spiral ducts are ideal for low, medium heating and cooling systems. These HVAC ducts feature a reinforced metal film laminate jacket that is bonded to a corrosion resistant steel wire coil for secure air sealing. Spiral ducts will not unravel when cut and have a self-extinguishing inner core that will not support flames. Temperature range is from -20F to 250F. Ducts measure 3-14" in diameter. Greenguard certified. 10 Year Limited Warranty.

Product Specifications

    • BRANDThermaflex
    • DIAMETER INCHES10 (25.4 cm)
    • LENGTH FEET25 (7.62 m)
    • COLORSilver
    • VELOCITY FEET PER MINUTE5000 (1524 m)
    • MIN. TEMPERATURE °F0
    • MAX. TEMPERATURE °F250
    • TYPES-LD
    • PACKAGE QUANTITY2
    • MANUFACTURER'S PART NUMBER0541-1000-0001-10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.