M-Kc Thermaflex Flexible Hvac Duct - 14 Inch Diameter R4.2
See all 8 items in product family

M-Kc Thermaflex Flexible Hvac Duct - 14 Inch Diameter R4.2

Item #: WBB35727

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $357.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Top-quality, Thermal M-KC HVAC ducts are ideal for air venting and drying applications.

These high-pressure spiral ducts can be used for any low to high pressure heating and cooling systems. Ducts feature a strong woven fiberglass fabric core that is bonded to a steel wire coil to support the thick, air sealing insulation. These Ducts are self-extinguishing as well as mold and mildew resistant. Core will not unravel when cut. Temperature range is from -20F to 250F. Ducts measure 4-20" in diameter. Greenguard certified. Lifetime Limited Warranty.

Product Specifications

    • BRANDThermaflex
    • DIAMETER INCHES14 (35.56 cm)
    • LENGTH FEET25 (7.62 m)
    • COLORSilver
    • VELOCITY FEET PER MINUTE6000 (1828.8 m)
    • MIN. TEMPERATURE °F-20
    • MAX. TEMPERATURE °F250
    • TYPEM-KC R4.2
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER0517-1400-0003-10