Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Louvers & Vents

Louvers and vents are HVAC hardware components designed to control airflow, ventilation, and temperature regulation in buildings or machinery. Louvers refer to slatted structures made from materials like aluminum, steel, or plastic, featuring angled blades that allow air to pass through while blocking unwanted elements like rain, debris, or sunlight. Vents are openings or grilles that facilitate air movement into or out of an enclosed space. They are used in commercial settings and installed on walls, roofs, or floors.
188 Results

Ships From Canada

Availability

Finish

For Use With

View All For Use With
View All Type
View All Length
View All Brand
View All Depth
View All Material
View All Width
View All Height
View All Price
188 Results
Compare
1
1
$295.95
Ships Same Day

Height

33 in

Material

Aluminum

Inside Width

30 in

Inside Height

30 in

Compare
BESTSELLER
1
1
$335.95
Ships Same Day

Width

39 in

Height

39 in

Material

Aluminum/Galvanized Steel

Inside Width

36 in

Compare
1
1
$105.95
Ships Same Day

Width

19 in

Height

19 in

Material

Aluminum/Galvanized Steel

Inside Width

16 in

Compare
1
1
$235.95
Ships Same Day

Height

27 in

Material

Aluminum

Inside Width

24 in

Inside Height

24 in

Compare
BESTSELLER
1
1
$219.95
Ships Same Day

Width

27 in

Height

27 in

Material

Aluminum/Galvanized Steel

Inside Width

24 in

Compare
1
1
$185.95
Ships Same Day

Height

15 in

Material

Aluminum

Inside Width

12 in

Inside Height

12 in