Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Air Return Registers & Grilles

Air return registers and grilles facilitate smooth and efficient air circulation throughout the HVAC system, ensuring proper ventilation and consistent airflow. They filter and screen incoming air to reduce dust, debris, and contaminants, improving indoor air quality. Available in various designs, including different shapes, finishes, and configurations, allowing for seamless integration into diverse architectural and interior settings. They are ideal for commercial and industrial applications.
157 Results

Ships From Canada

Availability

Type

View All Type

Thickness

View All Thickness
View All For Use With
View All Nominal Size
View All Length
View All Brand
View All Width
View All Material
View All Height
View All Color
View All Price
157 Results
Compare
BESTSELLER
1
1
$235.95
In Stock, Ships in 3-4 days

Length

47-3/4 in

Width

23-3/4 in

Material

Aluminum

Nominal Size

24 x 48 in

Compare
1
1
$369.95
In Stock, Ships in 3-4 days

Length

47-9/16 in

Width

23-5/8 in

Material

Polystyrene Plastic

Nominal Size

24 x 48 in

Compare
1
1
$139.95
Ships Same Day

Length

47-9/16 in

Width

23-5/8 in

Material

Polystyrene Plastic

Nominal Size

24 x 48 in

Compare
1
1
$129.95
Ships Same Day

Height

16 in

Width

42 in

Compare
1
1
$579.00
In Stock, Ships in 3-4 days

Length

47-3/4 in

Width

23-3/4 in

Material

Aluminum

Nominal Size

24 x 48 in

Compare
1
1
$169.95
Ships in 2 Business Days

Height

4-1/2 in

Length

3/4 in

Width

16-1/2 in

Material

Steel